Shop All Padlocks
Master Lock
Masterlock 3KA#3918 Series 3918 1.5 in. Padlock - pack of 6
Mfr # 50125
Zoro # G803978664
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 50125
- Zoro # G803978664
- UPC # 71649027420
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-1/2 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Steel
- Product Type: Padlock
- Shackle Diameter: 9/32 in.
- Rekeyable: No
- Number in Package: 6 pk
- TSA Approved: No
- Color Family: Silver
- Shackle Dimension: 3/4 in.
- Resettable or Customized Combinations: No
- Adjustable Shackle: No
- Body height: 1-5/16 in.
- Body Width: 1-5/8 in.
- Shackle Clearance: 5/8 in.
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 3918
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- OEM OEM: RFB: 2005-2011 Porsche / 3-Button Remote Head Key / LXP-VIM2442 (RHK-POR023)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ILCO Ilco: Key Blanks, 1A1C1 (ILCO-1A1C1)
- MASTER LOCK 2Pk 2.5" Ss Lam Padlock (M5XTLJCCSEN)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-1/8 in. W Laminated Steel Warded Locking Padlock (105D)
- MASTER LOCK LAM PADLOCK 1-9/16"" 3PK (3TRILF)
- MASTER LOCK Magnum 1-7/8 In. Steel Keyed Different Covered Padlock (M115XDLF)
- MASTER LOCK Master Lock No 7KALJ General Security Laminated Padlocks (7KALJ-P654)
- MASTER LOCK 4PK134Lam LS Padlock (M1XQLFCCSEN)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A549)
- Master Lock Padlocks