Shop All Hard Case Storage
Master Lock
MASTERLOCK 207D Key Storage Case Magnetic Black
Mfr # M76-207D
Zoro # G604089194
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Master Lock
- MFR # M76-207D
- Zoro # G604089194
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Description
Key and cash storage solutions keep your valuables safe and secure.
Features- Type - Magnetic
- Length - 7.2 in.
- Width - 3.8 in.
- Height - 1.4 in.
- Color - Black
- Material - Plastic
- Magnetic Key Case
- Case Fits Most Keys - Even Keys With Integrated Fob
- Rust-Free, Durable Plastic Construction
- Recessed Magnet Securely Attaches And Holds To Any Steel Surface
- Improved Sliding Cover Design With Built-In Stop To Prevent Cover From Being Dropped Or Misplaced
- New Discreet Design To Conceal Your Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- BUCKET BOSS Bag/Tote, Tool Bag, Longboy, 16 Pocket, 24X10X10, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- TEKTON 3/8 in. Drive 30 pcs, Electroless nickel (WCF95301)
- NOCO Accessory Kit, For GB50 (GBC017)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-C)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- Master Lock Hard Case Storage