Shop All Combination Padlocks
Master Lock
Master Lock 643D 1.56 in. Aluminum Luggage Combination Lock
Mfr # 809394
Zoro # G904040116
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 809394
- Zoro # G904040116
- Country of Origin China
- Category Combination Padlocks
Description
Features
- Size - 1.56 in.
- Aluminum Luggage Combination Lock For Strength & Weather ability.
- 7/8 in. Steel Shackle For Cut Resistance.
- 0.25 in. Shackle Diameter.
- Set Your Own Combination Convenience.
- Dimension - 5.56 x 3.56 x 0.7 in.
- Item Weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/8" Door (CW3S)
- M-D Transition Floor Cherry 36 In (46147)
- SCHLAGE COMMERCIAL Chain 999461 (999461)
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- MASTER LOCK 2 in. W Hardened Steel Resettable Combination Padlock (875DLF)
- MASTER LOCK Locks, Combo, Num, Assorted (1530DCM)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK (171-20271)
- Master Lock Combination Padlocks