Shop All Padlocks
Master Lock
Master Lock 3KA-0464 1.5 in. Laminated Padlock
Mfr # 350736
Zoro # G703955659
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 350736
- Zoro # G703955659
- Country of Origin Mexico
- Category Padlocks
Description
Features
- 1.5 in. Laminated Padlock.
- Keyed Alike To No.0464.
- Shackle Length 0.75 in.
- Shackle Diameter 9/32 in.
- Uses Master Lock Key Blank K1BOX Or Philco Blank M1 TV No.320-952.
- Dimension - 1.79 x 1.04 x 2.25 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 10x10, Prime Coat W/ Screwdriver Lock (DW10X10PC-SDL)
- ZORO APPROVED SUPPLIER Century Spring C-892 2 Count 7 in. Compression Springs (C-892)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- MASTER LOCK PADLOCK 1-3/4""ONE KY#1LJ (1UPLJ)
- MASTER LOCK Padlck 1-1/2In Lami Stl (3KA 3210)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Double Locking Padlock Keyed A (1KA#2265)
- MASTER LOCK 6' Padlock Cable (65-D)
- MASTER LOCK HASP SAFETY ZINC 4-1/2"" (704DPF)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MASTER LOCK Padlock Lami Stl 1Cd 1-1/8In (105D)
- Master Lock Padlocks