Shop All Combination Padlocks
Master Lock
Master Lock 2-9/10 in. H X 1-7/8 in. W Steel Combination Dial Padlock
Mfr # 1500D
Zoro # G905388279
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 3/4 in
- Shackle Dia. 9/32 in
- Shackle Width 13/16 in
- Body Width 1-7/8 in
Product Information
- Brand Master Lock
- MFR # 1500D
- Zoro # G905388279
- UPC # 71649396502
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Width | 1-7/8 in |
Description
The Master Lock No. 1500D Standard Dial Combination Padlock features a 1-7/8in. (48mm) wide metal body for durability with a stainless steel cover. The 9/32in. (7mm) diameter shackle is 3/4in. (19mm) long and made of hardened steel offering extra resistance to cutting and sawing. The 3-digit combination offers keyless convenience. The locking mechanism features anti-shim technology offering maximum security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum (223NA-4)
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-T-2.5)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- MASTER LOCK Resettable Combination Padlock, 2" Wide, Brass (175D)
- MASTER LOCK 2-1/4 in. W 4-Digit Combination Padlock (1523D)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- MASTER LOCK Master Lock No 175LH Bottom Resettable Combination Padlocks (175LH)
- MASTER LOCK SHRUD SHCL PADLCK 2-1/4"" (1177D)
- ABUS Combination Padlock, Side, Blue/Silver (145/20 Blue)
- Master Lock Combination Padlocks