Shop All Keyed Padlocks
Master Lock
Magnum Series Padlock, Keyed Different Key, Shrouded Shackle, 716 in Dia Shackle, 318 in W Body
Mfr # M50XKAD
Zoro # G907686090
product price: $31.15
/ea
Sold in multiples of 6 for $186.90
$186.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # M50XKAD
- Zoro # G907686090
- UPC # 71649236327
- Country of Origin China
- Category Keyed Padlocks
Description
The Master Lock Magnum No M50XD Discus Padlock features a 318 in wide stainless steel body for maximum strength, reliability and corrosion resistance The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks The 716 in Dia octagonal shackle is 1116 in long and made of ToughCut boroncarbide, 50 harder than hardened steel, offering maximum resistance to cutting and sawing The 4pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering The covered keyway offers maximum weather protection and reinforced body bumper protects against scratches The lifetime assurance provides peace of mind from a brand you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- STRYBUC Patio Door Roller Assembly (900-10098A)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- MASTER LOCK High Security Padlock, Steel Shackle, 0.50" W (MLK7D)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15XLF)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KASTS)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle, 5 PK (6004NKAS5SBCUSSNOKEY2KS)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120WWG)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- Master Lock Keyed Padlocks