Shop All Padlocks
Master Lock
MAGNUM LOCK 2"" LAMINATED
Mfr # M5XKADCCSEN
Zoro # G3902189
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # M5XKADCCSEN
- Zoro # G3902189
- UPC # 71649233180
- Country of Origin Mexico
- Category Padlocks
Description
Master Lock is revolutionizing the padlock category with the introduction of the magnum family of padlocks delivering unprecedented security in a consumer padlock. The use of high-end materials combined with advanced manufacturing processes and mechanical design features yield a consumer padlock that delivers the highest levels of security available. Each padlock is two times harder to cut and four times harder to break open than a normal padlock. This single pack of the Master lock M5 padlock is keyed alike. Each padlock has a tough-cut octagonal boron-carbide shackle that is 50 percent stronger than hardened steel making it two times harder to cut. The shackle clearance has also been increased to allow fit for more applications. The dual ball bearing locking system allows for maximum pry resistance and is four times harder to break open. The number M5 lock also features dual-armor construction which consists of a laminated steel core and weather resistant components. The laminated steel core provides maximum strength for the body of the padlock. Offering the maximum in strength weather protection and versatility it’s easy to see why Magnum is the number one choice of professionals. This lock is ideal for use with residential gates and fences sheds workshops garages storage lockers tool chests and tool boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24015072)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- KNAPE & VOGT 24 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B24)
- GLOBAL RV KEY, G387, Purple, Precut (KEY-G387)
- MASTER LOCK MAG1-3/4"" COV LCK1-1/2"" (M115XKADLFCCSEN)
- MASTER LOCK Master Lock No 4120 General Security Brass Solid Body Padlocks (4120)
- MASTER LOCK 1-3/4 In. Multi-Spring Warded Keyed Alike Padlock (500KA-370)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- MASTER LOCK SS LS PADLOCK 1-3/4"" (1SSKADLFHC)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed A (1KA#2438)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- Master Lock Padlocks