Shop All Combination Padlocks
Master Lock
Luggage/Briefcase Padlock, Aluminum, Side
Mfr # 630D
Zoro # G3594857
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- Dial Location Side
- Padlock Body Shape Rectangular
Product Information
- Brand Master Lock
- MFR # 630D
- Zoro # G3594857
- UPC # 071649005565
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 3/16 in |
Shackle Width | 9/16 in |
Body Width | 1 3/16 in |
Body Height | 1 3/5 in |
Shackle Diameter | 3/16 in |
Description
Luggage Padlocks, Body Finish Nickel Plated, Body Height 1 3/5 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Silver, Control Key Registration Required No, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- MASTER LOCK 2Lam Key Alike Padlock (5KA-A214)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 5 (TC2205-BC-DU)
- JACKSON Satin Aluminum Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991628)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LH)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- MASTER LOCK Combination Padlock, Bottom, Brass (176)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1525BLU)
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- Master Lock Combination Padlocks