Shop All Safety Tags & Identification
Master Lock
Lockout Tool Box, Unfilled, Tool Box
Mfr # S1017
Zoro # G7420141
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Application General Lockout/Tagout
- Material Polypropylene
- Height 9 in
- Width 17 in
- Case Style Tool box
Product Information
- Brand Master Lock
- MFR # S1017
- Zoro # G7420141
- UPC # 071649154294
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 9 in |
Width | 17 in |
Case Width | 17 in |
Case Height | 9 in |
Case Depth | 9 in |
Depth | 9 in |
Details
Item | Lockout Tool Box |
Lockout Application | General Lockout/Tagout |
Material | Polypropylene |
Case Style | Tool box |
Case Material | Polypropylene |
Number of Padlocks Included | 0 |
Number of Components | 1 |
Tag Color | Black/Red |
Language | English |
Features | Lockable |
For Use With | Lockout Padlocks and Devices |
Container Color | Black/Red |
Container Type | Tool Box |
Filled | Unfilled |
Description
Lockout Tool Box, Material Polypropylene, Overall Depth 9 in, Overall Height 9 in, Overall Width 17 in, Features Lockable, For Use With Lockout Padlocks and Devices, Language English, Container Color Black/Red, Container Type Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Protection Sign With Graphic (C751RB)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-08)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- MASTER LOCK Lockout Pouch, Red (1458)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- MASTER LOCK Danger Bilingual Tag, 3-1/8 in W, PK12 (497AX)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- Master Lock Lockout Tagout