Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Yellow, 1-1/4"H
Mfr # 1803YLW
Zoro # G3846857
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Color Yellow
- Shackle Height 3/4 in
- Key Type Keyed Different
- Shackle Type Open
- Body Width 1 9/16 in
Product Information
- Brand Master Lock
- MFR # 1803YLW
- Zoro # G3846857
- UPC # 071649223075
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 3/4 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 9/32 in |
Details
Bumper Color | Yellow |
Body Color | Yellow |
Key Type | Keyed Different |
Shackle Type | Open |
Item | Lockout Padlock |
Shackle Material | Hardened Steel |
Includes | Two keys |
Number of Keys | 2 |
Body Thickness | 15/16 in |
Resistance Properties | Pry Resistant |
Horizontal Shackle Clearance | 3/4 in |
Number of Keys Included | 2 |
Opening Type | Key |
Vertical Shackle Clearance | 3/4 in |
Key Style | Standard |
Non-Removable Key | No |
Padlock Body Material | Steel |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107212436)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (410KAS3ORJ)
- SLICK LOCKS SlickLocks: Ford Transit Connect Complete Turn Key Kit - 2014 - Present (SLL-FD-TC-FVK-2-TK)
- Master Lock Lockout Padlocks