Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, White, 1-7/8"H
Mfr # S31WHT
Zoro # G3560907
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Body Height 1 7/8 in
- Shackle Height 1 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Body Width 1 3/8 in
Product Information
- Brand Master Lock
- MFR # S31WHT
- Zoro # G3560907
- UPC # 071649154621
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color White, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- NMC FIRST AID KIT INSIDE, 7X10, PS (M65P)
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- PORTWEST PW3 Hi-Vis Winter Jacket, XL (T400)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (406KAS6BLU)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- Master Lock Lockout Padlocks