Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, White, 1-1/4"H
Mfr # 3LHWHT
Zoro # G0062133
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 3/4 in
- Shackle Height 2 in
- Body Finish Laminated
- Shackle Material Steel
- Key Type Keyed Different
Product Information
- Brand Master Lock
- MFR # 3LHWHT
- Zoro # G0062133
- UPC # 071649020735
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 2 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color White, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0023-RA_14X10 (LCU6-0023-RA_14X10)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 2-1/2 in Hose, Steel, Domestic (HR1610)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- Master Lock Lockout Tagout