Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Teal, 1-3/4"H, PK6
Mfr # 410S6TEAL
Zoro # G3887366
product price: $86.95
/pk 6, $14.49/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Body Width 1 1/2 in
- Legend Danger Locked Out Do Not Remove
- Number of Keys 1
- Shackle Material Metal
Product Information
- Brand Master Lock
- MFR # 410S6TEAL
- Zoro # G3887366
- UPC # 071649275814
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Teal, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Non-Conductive, Includes Key, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- LABELMASTER Hazardous Waste Label, Vinyl Stock, PK100 (HWAV)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/S)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- Master Lock Lockout Padlocks