Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Red, 1-1/4"H
Mfr # 3LHRED
Zoro # G0062097
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Steel
- Number of Bumpers 1
- Body Width 1 9/16 in
- Body Height 1 1/4 in
- Body Thickness 3/4 in
Product Information
- Brand Master Lock
- MFR # 3LHRED
- Zoro # G0062097
- UPC # 071649020421
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Height | 2 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- 3M Clip-On Eyewear, Amber Anti-Fog (V903AF)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK106)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MASTER LOCK Lockout Padlock, KA, Green, 1-13/16"H, PK6 (S33KAS6GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Customizable Labels, Red (410RED)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- Master Lock Lockout Padlocks