Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Red, 1-1/4"H
Mfr # 1803RED
Zoro # G3846823
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Two keys
- Shackle Type Open
- Key Type Keyed Different
- Body Width 1 9/16 in
- Number of Keys 2
Product Information
- Brand Master Lock
- MFR # 1803RED
- Zoro # G3846823
- UPC # 071649223051
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 9/16 in |
Shackle Height | 3/4 in |
Body Height | 1 1/4 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Details
Includes | Two keys |
Shackle Type | Open |
Key Type | Keyed Different |
Item | Lockout Padlock |
Body Color | Red |
Number of Keys | 2 |
Shackle Material | Hardened Steel |
Bumper Color | Red |
Body Thickness | 15/16 in |
Non-Removable Key | No |
Resistance Properties | Pry Resistant |
Vertical Shackle Clearance | 3/4 in |
Opening Type | Key |
Key Style | Standard |
Number of Keys Included | 2 |
Horizontal Shackle Clearance | 3/4 in |
Padlock Body Material | Steel |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MILWAUKEE TOOL Free-Flex Knee Pads (48-73-6000)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (1803GRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H (143152)
- Master Lock Lockout Tagout