Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Purple, 1-3/4"H
Mfr # 406PRP
Zoro # G3559516
original price:
$12.65
9% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove
- Shackle Height 1 1/2 in
- Key Type Keyed Different
- Body Width 1 1/2 in
- Shackle Material Plastic
Product Information
- Brand Master Lock
- MFR # 406PRP
- Zoro # G3559516
- UPC # 071649103544
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red (406RED)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3LHBLU)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- BRADY Lockout Padlock, KD, White, 1-2/5"H (143162)
- Master Lock Lockout Padlocks