Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Orange, 1-3/4"H, PK6
Mfr # 410S6ORJ
Zoro # G3887381
product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove
- Body Height 1 3/4 in
- Body Width 1 1/2 in
- Number of Pins 6
- Standards OSHA 1910.147
Product Information
- Brand Master Lock
- MFR # 410S6ORJ
- Zoro # G3887381
- UPC # 071649078996
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Non-Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK106)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (19643)
- Master Lock Lockout Padlocks