Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Green
Mfr # 6121GRN
Zoro # G3887241
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 1 in
- Key Type Keyed Different
- Shackle Height 1 1/8 in
- Number of Pins 5
- Shackle Type Open
Product Information
- Brand Master Lock
- MFR # 6121GRN
- Zoro # G3887241
- UPC # 071649274145
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/8 in |
Body Width | 2 1/8 in |
Body Height | 2 1/8 in |
Width Across Shackle | 7/8 in |
Shackle Diameter | 5/16 in |
Details
Body Thickness | 1 in |
Key Type | Keyed Different |
Number of Pins | 5 |
Shackle Type | Open |
Body Color | Green |
Standards | ASTM F883-09 |
Shackle Material | Boron Alloy |
Number of Keys | 2 |
Item | Lockout Padlock |
Features | Weather Tough Cover |
Locking Mechanism | 5-Pin Cylinder |
Opening Type | Key |
Number of Keys Included | 2 |
Number of Tumbler Pins | 5 |
For Location | Outdoor |
Body Material Coating | Laminated |
Padlock Body Material | Steel |
Description
Lockout Padlock, Body Color Green, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Different, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- GEO CRAFTS Geo Crafts G384 18 x 30 in. Single Blue Crab with Blue Border Doormat (G384)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAW400PRP-3XX1300)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- Master Lock Lockout Padlocks