Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-3/4"H
Mfr # 406BLK
Zoro # G0062517
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove
- Body Width 1 1/2 in
- Body Thickness 3/4 in
- Body Height 1 3/4 in
- Standards OSHA 1910.147
Product Information
- Brand Master Lock
- MFR # 406BLK
- Zoro # G0062517
- UPC # 071649103520
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red (406RED)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1106KARED SETOF12)
- Master Lock Lockout Tagout