Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 3"H, PK12
Mfr # 411KAS12YLW
Zoro # G3687442
product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 3 in
- Body Color Yellow
- Body Width 1 1/2 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Key Type Keyed Alike
Product Information
- Brand Master Lock
- MFR # 411KAS12YLW
- Zoro # G3687442
- UPC # 071649162725
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 3 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- STI Safety Technology International Enclosures and Covers (STI-14200NC)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Black (410BLK)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- Master Lock Lockout Padlocks