Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red
Mfr # 6121KARED
Zoro # G3887208
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/8 in
- Shackle Material Boron Alloy
- Number of Keys 2
- Body Width 2 1/8 in
- Key Type Keyed Alike
Product Information
- Brand Master Lock
- MFR # 6121KARED
- Zoro # G3887208
- UPC # 071649275937
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/8 in |
Body Width | 2 1/8 in |
Body Height | 2 1/8 in |
Shackle Diameter | 5/16 in |
Width Across Shackle | 7/8 in |
Details
Shackle Material | Boron Alloy |
Number of Keys | 2 |
Body Color | Red |
Key Type | Keyed Alike |
Item | Lockout Padlock |
Shackle Type | Open |
Body Thickness | 1 in |
Number of Pins | 5 |
Standards | ASTM F883-09 |
Features | Weather Tough Cover |
Locking Mechanism | 5-Pin Cylinder |
Opens with Key Number | 10G001 |
Body Material Coating | Laminated |
Opening Type | Key |
Number of Tumbler Pins | 5 |
For Location | Outdoor |
Number of Keys Included | 2 |
Padlock Body Material | Steel |
Description
Lockout Padlock, Body Color Red, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (1803GRN)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 /40 KD Yellow)
- Master Lock Lockout Tagout