Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-1/4"H, PK12
Mfr # 3KAS12RED
Zoro # G3637496
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red
- Shackle Material Steel
- Number of Keys 2
- Body Finish Laminated
- Shackle Height 3/4 in
Product Information
- Brand Master Lock
- MFR # 3KAS12RED
- Zoro # G3637496
- UPC # 071649163784
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 3/4 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- ECHO Reinforced Kevlar Protective Chainsaw Gloves (99988801601)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Nylon Mesh (16800)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (406KAS12YLW)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 /40 KAx6 Blue)
- Master Lock Lockout Padlocks