Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-3/4"H
Mfr # 410KAW400ORJ-3XX1109
Zoro # G4274347
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Body Width 1 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Number of Keys 1
- Shackle Material Hardened Steel
Product Information
- Brand Master Lock
- MFR # 410KAW400ORJ-3XX1109
- Zoro # G4274347
- UPC # 071649121296
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Details
Key Type | Keyed Alike |
Green Certification or Other Recognition | UL Environment Claims Validated |
Number of Keys | 1 |
Shackle Material | Hardened Steel |
Item | Lockout Padlock |
Shackle Type | Open |
Body Color | Orange |
Body Thickness | 3/4 in |
Locking Mechanism | Key Retention |
Non-Removable Key | Yes |
Vertical Shackle Clearance | 1 1/2 in |
Horizontal Shackle Clearance | 25/32 in |
Resistance Properties | Chemical Resistant |
Opening Type | Key |
Key Style | Standard |
Number of Keys Included | 1 |
Header | Danger |
Padlock Body Material | Thermoplastic |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Multi Pocket Mesh Vest, Orange, Large (V1024850U-L)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844L)
- NMC Lock-Out Center Sign, M706R (M706R)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- Master Lock Lockout Padlocks