Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green
Mfr # 6121KAGRN
Zoro # G3887180
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F883-09
- Body Width 2 1/8 in
- Number of Pins 5
- Body Thickness 1 in
- Shackle Height 1 1/8 in
Product Information
- Brand Master Lock
- MFR # 6121KAGRN
- Zoro # G3887180
- UPC # 071649275913
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 2 1/8 in |
Shackle Height | 1 1/8 in |
Body Height | 2 1/8 in |
Width Across Shackle | 7/8 in |
Shackle Diameter | 5/16 in |
Details
Standards | ASTM F883-09 |
Item | Lockout Padlock |
Number of Pins | 5 |
Body Thickness | 1 in |
Body Color | Green |
Key Type | Keyed Alike |
Number of Keys | 2 |
Shackle Type | Open |
Shackle Material | Boron Alloy |
Features | Weather Tough Cover |
Locking Mechanism | 5-Pin Cylinder |
Number of Keys Included | 2 |
For Location | Outdoor |
Opening Type | Key |
Number of Tumbler Pins | 5 |
Body Material Coating | Laminated |
Padlock Body Material | Steel |
Description
Lockout Padlock, Body Color Green, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- JESSUP Caution Anti-Skid Pre-Cut Black/Yellow Strip (3360-6x24-10)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (60035GXXL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- Master Lock Lockout Padlocks