Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-3/4"H, PK3
Mfr # 406KAS3GRN
Zoro # G3633987
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Body Height 1 3/4 in
- Number of Keys 2
- Legend Danger and Property of
- Shackle Height 1 1/2 in
Product Information
- Brand Master Lock
- MFR # 406KAS3GRN
- Zoro # G3633987
- UPC # 071649162022
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S33KAS12BLU)
- MASTER LOCK Electrical Plug Lockout, Circular 240/120 Volt Plug, Red (MLK487)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- Master Lock Lockout Padlocks