Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-3/4"H
Mfr # 410KAW400GRN-3XX1105
Zoro # G4260462
original price:
$16.25
10% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Shackle Material Hardened Steel
- Number of Keys 1
- Shackle Height 1 1/2 in
- Key Type Keyed Alike
Product Information
- Brand Master Lock
- MFR # 410KAW400GRN-3XX1105
- Zoro # G4260462
- UPC # 071649121289
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Shackle Material | Hardened Steel |
Body Color | Green |
Number of Keys | 1 |
Key Type | Keyed Alike |
Shackle Type | Open |
Green Certification or Other Recognition | UL Environment Claims Validated |
Item | Lockout Padlock |
Body Thickness | 3/4 in |
Locking Mechanism | Key Retention |
Number of Keys Included | 1 |
Non-Removable Key | Yes |
Horizontal Shackle Clearance | 25/32 in |
Opening Type | Key |
Resistance Properties | Chemical Resistant |
Key Style | Standard |
Vertical Shackle Clearance | 1 1/2 in |
Header | Danger |
Padlock Body Material | Thermoplastic |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PLASTICADE Channelizer, 4", EG (650R1-O-4-EG-A)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- SAFE HANDLER Work Leather Gloves, OSFM, PK3 (SH-ES-721-AB-3)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAW400PRP-3XX1300)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (406KAS12YLW)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- Master Lock Lockout Tagout