Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-3/4"H
Mfr # 406KAGRN 4XX0003
Zoro # G3847706
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger, Property Of
- Shackle Type Open
- Body Width 1 1/2 in
- Body Height 1 3/4 in
- Includes Lockout Labels
Product Information
- Brand Master Lock
- MFR # 406KAGRN 4XX0003
- Zoro # G3847706
- UPC # 071649116193
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- Master Lock Lockout Tagout