Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H
Mfr # 410KAW400BLU-3XX1010
Zoro # G4271294
original price:
$16.25
5% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Number of Keys 1
- Body Height 1 3/4 in
- Shackle Height 1 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
Product Information
- Brand Master Lock
- MFR # 410KAW400BLU-3XX1010
- Zoro # G4271294
- UPC # 071649121272
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- SHINN FU CO OF AMERICA PLUNGER TOE 4 TON PLUNGER TOE (AWB65154)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- Master Lock Lockout Tagout