Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H
Mfr # 406KABLU 4XX0004
Zoro # G3847715
original price:
$20.75
5% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Shackle Type Open
- Includes Lockout Labels
- Green Certification or Other Recognition UL Environment Claims Validated
- Shackle Height 1 1/2 in
Product Information
- Brand Master Lock
- MFR # 406KABLU 4XX0004
- Zoro # G3847715
- UPC # 071649116186
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- LIFT SAFETY OPTION Winter Glove HiViz Thinsulate Lining (GOW-17HVBRM)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 (S31KAS12BLK)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- Master Lock Lockout Tagout