Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H, PK6
Mfr # 410KAS6BLK
Zoro # G4934386
original price:
$85.49
6% off
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger and Property of
- Key Type Keyed Alike
- Green Certification or Other Recognition UL Environment Claims Validated
- Shackle Material Steel
- Body Width 1 1/2 in
Product Information
- Brand Master Lock
- MFR # 410KAS6BLK
- Zoro # G4934386
- UPC # 071649167270
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 1/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (3611DTL)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 105D)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (70-761)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-13/16"H, PK3 (S33KAS3ORJ)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- Master Lock Lockout Tagout