Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H, PK12
Mfr # 410KAS12BLK
Zoro # G4934422
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Key Type Keyed Alike
- Body Height 1 3/4 in
- Shackle Material Steel
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Product Information
- Brand Master Lock
- MFR # 410KAS12BLK
- Zoro # G4934422
- UPC # 071649167355
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchtower Stacker Cone, 4Org/4Wht, 42" H (510-O-HIP-4O4W4O4W-2)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- MASTER LOCK Zenex Lockout Padlock, KD, Yellow, 3"H (411YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (410KAS3ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- Master Lock Lockout Tagout