Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H
Mfr # 410KABLK
Zoro # G3887296
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Legend Danger Locked Out Do Not Remove
- Number of Pins 6
- Number of Keys 1
- Key Type Keyed Alike
Product Information
- Brand Master Lock
- MFR # 410KABLK
- Zoro # G3887296
- UPC # 071649080487
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- 2W INTERNATIONAL High Viz Rain Coat, 3X-Large, Orange, Class 3 (630C-3 3XL)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- BANNER STAKES PLUS Barrier System Head, Out of Service (PL4036)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- Master Lock Lockout Tagout