Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-1/4"H, PK6
Mfr # 3KAS6BLK
Zoro # G3730736
product price: $64.65
/pk 6, $10.78/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Laminated
- Shackle Type Open
- Shackle Material Steel
- Body Height 1 1/4 in
- Number of Keys 2
Product Information
- Brand Master Lock
- MFR # 3KAS6BLK
- Zoro # G3730736
- UPC # 071649162893
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/4 in |
Shackle Height | 3/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- VIKING Viking Journeyman Hood (4112)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1107KACLR)
- Master Lock Lockout Padlocks