Shop All Trailer & Towing Accessories
Master Lock
Lock, Trailer
Mfr # 387
Zoro # G2064212
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Finish Powder Coated
- Features Durable Flag Alerts Drivers that Lock is Attached, High Visibility Red Body, Renders Bolt Cutters Useless
- Includes Integrated No 5 Lock
- For Use With King Pins
Product Information
- Brand Master Lock
- MFR # 387
- Zoro # G2064212
- UPC # 071649218606
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 3in |
Details
Key Type | Keyed Different |
Item | King Pin Lock |
Finish | Powder Coated |
Features | Durable Flag Alerts Drivers that Lock is Attached, High Visibility Red Body, Renders Bolt Cutters Useless |
Includes | Integrated No 5 Lock |
For Use With | King Pins |
Type | King Pin Lock |
Material | Aluminum |
Color | High-Visibility Red |
Lock Type | King Pin Lock |
Sub-Category | Lock |
Description
King Pin Lock, Lock Type King Pin Lock, For Use With King Pins, Hole Diameter 3in, Vehicle Class Not Applicable, Features Durable Flag Alerts Drivers that Lock is Attached, High Visibility Red Body, Renders Bolt Cutters Useless, Includes Integrated No 5 Lock, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK50 (501060-050)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- FAIRCHILD INDUSTRIES Kg3100 - 1954-1954 Chevrolet 1500 Door Seal Kit (KG3100)
- A & I PRODUCTS Drawbar, Swinging 1" x1" x1" (A-531468M1)
- MASTER LOCK Receiver Lock, Push to Lock(TM) (1469DAT)
- MASTER LOCK Swivel Head Receiver Lock, 1/2 and 5/8 In (2866DATSC)
- MASTER LOCK Coupler Lock, Stainless steel (3794DAT)
- MASTER LOCK Coupler Lock, Universal (389DAT)
- MASTER LOCK Towing Pivot Lock Hitch Pin, 5/8 In (1465DATSC)
- MASTER LOCK Towing Barbell Receiver Lock, 5/8 In (1480KAWWG0340)
- BUYERS PRODUCTS Trailer Coupler, Plain Primer, Class II (0091061)
- Master Lock Trailer & Towing Accessories