Shop All Electromagnetic & Electromechanical Locks
Master Lock
Lock Box, Padlock, Metal, Electronic
Mfr # 5440ECWWG
Zoro # G903457113
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 51/64 in
- Width 3 1/4 in
- Depth 2 5/16 in
- Locking Type Electronic
- Material Metal
Product Information
- Brand Master Lock
- MFR # 5440ECWWG
- Zoro # G903457113
- UPC # 071649293009
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 6 51/64 in |
Width | 3 1/4 in |
Depth | 2 5/16 in |
Details
Item | Lock Box |
Locking Type | Electronic |
Material | Metal |
Includes | Battery, Bluetooth Portable Lock Box for Business Applications |
Color | Silver/Black |
Description
Lock Box, Padlock Mounting Type, Electronic Locking Type, Height 6 51/64 in, Width 3 1/4 in, Depth 2 5/16 in, Metal, Silver/Black, Includes Battery, Bluetooth Portable Lock Box for Business Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFF6)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085-017)
- ZORO SELECT Hanger, 5 Hole Adj, 3 1/4 W x3 3/4 L (1004)
- EUCHNER Handle Module, 24VAC, Lever, Silver Alloy (MGB-H-AA1A1-R-100464)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M400 Series (M490DE)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- Master Lock Electromagnetic & Electromechanical Locks