Shop All Dummy Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WLLH0515BOX
Zoro # G1933660
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # WLLH0515BOX
- Zoro # G1933660
- UPC # 071649172571
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Left Hand, Non-Functional, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- DIXON Clamp Gasket, EPDM, 2" (40MP-E200)
- ZORO SELECT Brown Viton O-Ring, Dash 210, PK25 (ZUSAVB75210)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WLRH0515)
- MASTER LOCK Lever Lockset, Mechanical, SLL Straight (SLLO0515)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- DELTANA Accessory Lever Set for SDML334 Black Finish (SDML334/LLU19)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5445V.003.FD)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 BRW 625 CEN)
- Master Lock Dummy Door Handles