Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WLC0615KA4S
Zoro # G1934044
product price: $59.89
/ea
Sold in multiples of 4 for $239.56
$239.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Interior Doors
- Includes (2) Keys, Deadbolt
Product Information
- Brand Master Lock
- MFR # WLC0615KA4S
- Zoro # G1934044
- UPC # 071649270758
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Deadbolt, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- ZORO SELECT 1 in W x 96 in H Stainless steel Continuous Hinge (2ZFP5)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- Master Lock Keyed Entry Door Handles