Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WL0115KAS
Zoro # G1931980
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) Keys #04T9252
Product Information
- Brand Master Lock
- MFR # WL0115KAS
- Zoro # G1931980
- UPC # 071649314605
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys #04T9252, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- PRIMELINE TOOLS Brass Diecast, Rim Cylinder Lock with Trim Ring, 5 Pin (Single Pack) (GD 52139)
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- HANGMAN PRODUCTS PICTURE HANGING KIT (BHK-W)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE10B)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- Master Lock Door Lever Locksets