Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WL0115KA4S
Zoro # G1932741
product price: $40.99
/ea
Sold in multiples of 4 for $163.96
$163.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
Product Information
- Brand Master Lock
- MFR # WL0115KA4S
- Zoro # G1932741
- UPC # 071649270727
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Zinc Plated, 5-1/2 in. W (1XPC2)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP106100900)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KAS)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR26D)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- Master Lock Door Locks and Deadbolts