Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WL0115KA
Zoro # G2145755
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Interior Doors
- Includes (2) Keys #12T3658
Product Information
- Brand Master Lock
- MFR # WL0115KA
- Zoro # G2145755
- UPC # 071649314599
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys #12T3658, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Padlockable, Chrome, T Handle (1XPF2)
- NEWHOUSE HARDWARE Wired Waffle Design Two-Note Door Bell Chime, White (CHM4)
- EKENA MILLWORK 3 1/8"P x 3 1/2"H Outside Corner Moulding (matches moulding MLD03X03X04QU) (MOC03X03QU)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0103KA4S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- SCHLAGE Cylindrical Lock, ALX70P SPA 626 (ALX70P SPA 626)
- Master Lock Keyed Entry Door Handles