Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Wave Style
Mfr # WL0115KA
Zoro # G2145746
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) Keys #12T3657
Product Information
- Brand Master Lock
- MFR # WL0115KA
- Zoro # G2145746
- UPC # 071649314582
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys #12T3657, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, Y1-BR YALE (ILCO-Y1-BR)
- SIMPSON STRONG-TIE Simpson Strong Tie Black Powder-Coated Post Base for 4x4 Rough (APVB44R)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR10B)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- NU-SET Commercial Grade Entry Door Lever (KINGSTON-E-26D)
- Master Lock Door Lever Locksets