Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Return Style
Mfr # RL0115KAS
Zoro # G1931840
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Interior Doors
- Includes (2) Keys #04T9252
Product Information
- Brand Master Lock
- MFR # RL0115KAS
- Zoro # G1931840
- UPC # 071649314438
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Return, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys #04T9252, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- PHILIPSIFER SCREEN SPLINE BLACK 0.125in. (3028737)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- MASTER LOCK Lever Lockset, Bright Brass, Return Style (RL0203KA4S)
- MASTER LOCK Lever Lockset, Antique Brass, Wave Style (WL0105KA4S)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR26D)
- SCHLAGE COMMERCIAL Schlage Commercial S51PJUP626 S Series Entry C Keyway Jupiter 16-203 Latch 10-001 Strike (S51PJUP626)
- Master Lock Door Lever Locksets