Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Return Style
Mfr # RL0115KA4S
Zoro # G1932443
Sold in multiples of 4 for $129.40
$129.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Interior Doors
- Includes (2) keys
Product Information
- Brand Master Lock
- MFR # RL0115KA4S
- Zoro # G1932443
- UPC # 071649294068
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Return, Lockset Finish Satin Nickel, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2731T x 690)
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x24)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0103KA4S)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 17A 626 C123)
- Master Lock Keyed Entry Door Handles