Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Satin Nickel, Return Style
Mfr # RL0115KA
Zoro # G1932032
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) Keys #12T3658
Product Information
- Brand Master Lock
- MFR # RL0115KA
- Zoro # G1932032
- UPC # 071649314421
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Return, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys #12T3658, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Radius Hinge (S44R55)
- KABA ILCO Key Blank, PK10 (1092VM-M5)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- MASTER LOCK Master Lock Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome (SLCHKE26D)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116PJEJ630RHCLDSCC)
- Master Lock Keyed Entry Door Handles