Shop All Passage Door Handles
Master Lock
Lever Lockset, Polished Brss, Strght Style
Mfr # SLL0503BOX
Zoro # G1933371
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # SLL0503BOX
- Zoro # G1933371
- UPC # 071649150500
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Straight, Lockset Finish Polished Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Non-Functional, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- ILCO Ilco: Key Blanks, 1069G-RO7 NATIONAL (TAY 174K (ILCO-1069G-RO7)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KASTS)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0403/T6P)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0415/T6P)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- Master Lock Passage Door Handles