Master Lock

Lever Lockset, Polished Brss, Return Style


product price: $13.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Interior Doors
  • Includes (2) keys
  • Key Type Not Keyed
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Return, Lockset Finish Polished Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Non-Functional, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.