Shop All Passage Door Handles
Master Lock
Lever Lockset, Polished Brss, Return Style
Mfr # RL0403BOX
Zoro # G1933012
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Not Keyed
Product Information
- Brand Master Lock
- MFR # RL0403BOX
- Zoro # G1933012
- UPC # 071649290732
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Return, Lockset Finish Polished Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- KWIKSET UL Adjustable Radius Corner Deadlatch (83518-003)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (1914A)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- Master Lock Door Locks and Deadbolts