Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Polished Brass, Wave Style
Mfr # WL0103KA4
Zoro # G1933511
product price: $30.45
/ea
Sold in multiples of 4 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Interior Doors
- Includes (2) keys
Product Information
- Brand Master Lock
- MFR # WL0103KA4
- Zoro # G1933511
- UPC # 071649152481
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Wave, Lockset Finish Polished Brass, Keyway Type Kwikset KW1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Larson Ld2 (11010LD2)
- NATIONAL HARDWARE Door Hinge Matte Blk 3Pk (N830-446)
- BELWITH Pw355-Ab Wire Pull 4in Antique Brass (PW355-AB)
- MNG 5" Pull, Precision, Champange Brass (85610)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR10B)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- Master Lock Door Locks and Deadbolts