Master Lock

Lever Lockset, Mechanical, Grade 3, WL Wave


product price: $14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Nickel
  • Lockset Grade 3
  • Lockset Handle Type Lever
  • Grade 3
  • Finish Satin Nickel
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style WL Wave, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Dummy, Handle Material Steel, Zinc, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series WL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.