Shop All Passage Door Handles
Master Lock
Lever Lockset, Mechanical, Grade 3, WL Wave
Mfr # WL0415/T6P
Zoro # G4547943
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Zinc, Steel
Product Information
- Brand Master Lock
- MFR # WL0415/T6P
- Zoro # G4547943
- UPC # 071649152399
- Country of Origin Philippines
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style WL Wave, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Steel, Zinc, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 in to 1-3/4 in, Series WL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 372, EPDM, 0.21 In., PK5 (U38869.018.0875)
- SELECT-HINGES Select-Hinges: 83" Geared Concealed Continuous Hinge - 1/16" Door Inset - Alum (SLH-24-83-CL-SD)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-1W-52)
- MASTER LOCK Padlock Brs Ka Vrtclr Sb (120Q)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0403/T6P)
- BALDWIN ESTATE Soho Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze (5485V.102.RMR)
- Master Lock Door Lever Locksets